Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

PREMIUM MAGNETIC MULTI-LEVEL 25CM/10"

714.644125 - UNSPSC 27111802
0714644125961 1
PREMIUM MAGNETIC MULTI-LEVEL 25CM/10" PREMIUM MAGNETIC MULTI-LEVEL 25CM/10"
PREMIUM MAGNETIC MULTI-LEVEL 25CM/10"

Delivery

In stock delivery from our warehouses.

Robust light metal spirit level

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:14 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:14 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Measurement accuracy (per length) 0.5 mm/m
Measurement accuracy overhead measurement (per len 0.75 mm/m
Measurement accuracy degree 0.029 degrees/degree
Measurement accuracy overhead measurement degree 0.043 degrees
Length 25 cm (9-7/8 in)
Height 20 mm
Width 50 mm
Number of Magnets 2 pcs
EAN 4050642417717

Features

Very good readability and easy determination of inclinations: 360° rotatable angle level with scaling.
No discoloration of the liquid, highest precision with temperature fluctuations: Fluorescent vial liquid with high resistance to UV radiation.
Extra strong grip on pipes, profiles and steel components: Milled measuring surface with V-groove and rare earth magnets.
For the toughest work: Extra strong die-cast aluminium profile.

Customers Also Viewed

Is Often Bought With

You Might Also Like